Zoro Homepage

Tape Lights

  • Mfr # DI-24V-VLX5-27-100

  • Zoro # G611930830


product price: $3,629.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Color Temperature
2700K
Light Color
White
Rated Life
50,000 hr
Standards
CE, UL 2108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-VLX5-27-100
Zoro #
G611930830
UPC #
848333021299
Country of Origin
China

Dimensions

Manufacturer Warranty Length
12 yr
Overall Width
1/2 in
Overall Length
100 ft
Overall Height
1/8 in

Details

Item
LED Tape Light Spools
Dimmable
Yes
Color Temperature
2700K
Light Color
White
Rated Life
50,000 hr
Standards
CE, UL 2108
Voltage
24 V DC
Cutting Intervals
1 5/16 in
Wattage
4.6 W
Maximum Run
30 ft
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-4 Degrees F
Environmental Rating
Damp Location Rated
Connection Type
Wire
Color Rendering Index
95
Light Output
495 lm

Description

LED Tape Light Spools, Light Color White, Overall Length 100 ft, Overall Height 1/8 in, Wattage 4.6 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 5/16 in, Includes LED Light Spool, Color Rendering Index 95, Color Temperature 2700K, Connection Type Wire, Environmental Rating Damp Location Rated, Light Output 495 lm, Manufacturer Warranty Length 12 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 30 ft, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.