Tape Lights
Mfr # DI-24V-VLX5-40-100
Zoro # G011930669
product price: $3,629.99
/ea
Free Shipping & Returns
Key Features
Rated Life
50,000 hr
Color Temperature
4000K
Voltage
24 V DC
Dimmable
Yes
Light Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-24V-VLX5-40-100
Zoro #
G011930669
UPC #
848333032998
Country of Origin
China
Dimensions
Manufacturer Warranty Length
12 yr
Overall Height
1/8 in
Overall Length
100 ft
Overall Width
1/2 in
Details
Item
LED Tape Light Spools
Rated Life
50,000 hr
Color Temperature
4000K
Voltage
24 V DC
Dimmable
Yes
Light Color
White
Standards
CE, UL 2108
Connection Type
Wire
Cutting Intervals
1 5/16 in
Maximum Run
41 ft
Environmental Rating
Damp Location Rated
Maximum Operating Temperature
176 Degrees F
Wattage
4.6 W
Color Rendering Index
95
Light Output
550 lm
Minimum Operating Temperature
-4 Degrees F
Description
LED Tape Light Spools, Light Color White, Overall Length 100 ft, Overall Height 1/8 in, Wattage 4.6 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 5/16 in, Includes LED Light Spool, Color Rendering Index 95, Color Temperature 4000K, Connection Type Wire, Environmental Rating Damp Location Rated, Light Output 550 lm, Manufacturer Warranty Length 12 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 41 ft, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.