Tape Lights
Mfr # DI-24V-VLX8-27-016
Zoro # G011930683
product price: $1,005.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
2700K
Light Color
White
Rated Life
50,000 hr
Voltage
24 V DC
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-24V-VLX8-27-016
Zoro #
G011930683
UPC #
848333018206
Country of Origin
China
Dimensions
Overall Width
1/2 in
Overall Height
1/8 in
Manufacturer Warranty Length
12 yr
Overall Length
16 3/8 ft
Details
Item
LED Tape Light Spools
Color Temperature
2700K
Light Color
White
Rated Life
50,000 hr
Voltage
24 V DC
Dimmable
Yes
Standards
CE, UL 2108
Connection Type
Wire
Environmental Rating
Damp Location Rated
Minimum Operating Temperature
-4 Degrees F
Wattage
7.2 W
Maximum Run
19 ft
Cutting Intervals
1 5/16 in
Maximum Operating Temperature
176 Degrees F
Color Rendering Index
95
Light Output
782 lm
Description
LED Tape Light Spools, Light Color White, Overall Length 16 3/8 ft, Overall Height 1/8 in, Wattage 7.2 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 5/16 in, Includes LED Light Spool, Color Rendering Index 95, Color Temperature 2700K, Connection Type Wire, Environmental Rating Damp Location Rated, Light Output 782 lm, Manufacturer Warranty Length 12 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 19 ft, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.