Tape Lights
Mfr # DI-24V-VLX8-30-016
Zoro # G011930959
product price: $962.99
/ea
Free Shipping & Returns
Key Features
Rated Life
50,000 hr
Color Temperature
3000K
Standards
CE, UL 2108
Voltage
24 V DC
Light Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-24V-VLX8-30-016
Zoro #
G011930959
UPC #
848333018213
Country of Origin
China
Dimensions
Overall Width
1/2 in
Manufacturer Warranty Length
12 yr
Overall Length
16 3/8 ft
Overall Height
1/8 in
Details
Item
LED Tape Light Spools
Rated Life
50,000 hr
Color Temperature
3000K
Standards
CE, UL 2108
Voltage
24 V DC
Light Color
White
Dimmable
Yes
Connection Type
Wire
Maximum Run
19 ft
Maximum Operating Temperature
176 Degrees F
Wattage
7.2 W
Cutting Intervals
1 5/16 in
Light Output
853 lm
Color Rendering Index
95
Environmental Rating
Damp Location Rated
Minimum Operating Temperature
-4 Degrees F
Description
LED Tape Light Spools, Light Color White, Overall Length 16 3/8 ft, Overall Height 1/8 in, Wattage 7.2 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 5/16 in, Includes LED Light Spool, Color Rendering Index 95, Color Temperature 3000K, Connection Type Wire, Environmental Rating Damp Location Rated, Light Output 853 lm, Manufacturer Warranty Length 12 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 19 ft, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.