Tape Lights
Mfr # DI-24V-VLX8-35-016
Zoro # G711930952
product price: $1,059.99
/ea
Free Shipping & Returns
Key Features
Light Color
White
Standards
CE, UL 2108
Voltage
24 V DC
Rated Life
50,000 hr
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-24V-VLX8-35-016
Zoro #
G711930952
UPC #
848333018220
Country of Origin
China
Dimensions
Overall Width
1/2 in
Overall Length
16 3/8 ft
Manufacturer Warranty Length
12 yr
Overall Height
1/8 in
Details
Item
LED Tape Light Spools
Light Color
White
Standards
CE, UL 2108
Voltage
24 V DC
Rated Life
50,000 hr
Dimmable
Yes
Color Temperature
3500K
Cutting Intervals
1 5/16 in
Color Rendering Index
95
Connection Type
Wire
Wattage
7.2 W
Maximum Operating Temperature
176 Degrees F
Maximum Run
19 ft
Minimum Operating Temperature
-4 Degrees F
Environmental Rating
Damp Location Rated
Light Output
906 lm
Description
LED Tape Light Spools, Light Color White, Overall Length 16 3/8 ft, Overall Height 1/8 in, Wattage 7.2 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 5/16 in, Includes LED Light Spool, Color Rendering Index 95, Color Temperature 3500K, Connection Type Wire, Environmental Rating Damp Location Rated, Light Output 906 lm, Manufacturer Warranty Length 12 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 19 ft, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.