Zoro Homepage

Tape Lights

  • Mfr # DI-24V-VLX8-35-100

  • Zoro # G111930903


product price: $5,749.99
/ea
Free Shipping & Returns

Key Features

Rated Life
50,000 hr
Dimmable
Yes
Color Temperature
3500K
Voltage
24 V DC
Light Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-VLX8-35-100
Zoro #
G111930903
UPC #
848333021220
Country of Origin
China

Dimensions

Overall Height
1/8 in
Manufacturer Warranty Length
12 yr
Overall Length
100 ft
Overall Width
1/2 in

Details

Item
LED Tape Light Spools
Rated Life
50,000 hr
Dimmable
Yes
Color Temperature
3500K
Voltage
24 V DC
Light Color
White
Standards
CE, UL 2108
Light Output
906 lm
Connection Type
Wire
Maximum Run
19 ft
Cutting Intervals
1 5/16 in
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-4 Degrees F
Environmental Rating
Damp Location Rated
Color Rendering Index
95
Wattage
7.2 W

Description

LED Tape Light Spools, Light Color White, Overall Length 100 ft, Overall Height 1/8 in, Wattage 7.2 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 5/16 in, Includes LED Light Spool, Color Rendering Index 95, Color Temperature 3500K, Connection Type Wire, Environmental Rating Damp Location Rated, Light Output 906 lm, Manufacturer Warranty Length 12 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 19 ft, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.