Zoro Homepage

Top Bend, Field Connector

  • Mfr # DI-LIN-TE-STFC

  • Zoro # G912311420


product price: $31.29
/ea

Key Features

Compatible Series
Linaire
Flexibility
Flexible
Compatible with Manufacturer Model Number
DI-24V-SE-LIN-24-032, DI-24V-SE-LIN-27-032, DI-24V-SE-LIN-30-032, DI-24V-SE-LIN-35-032, DI-24V-SE-LIN-40-032, DI-24V-TE-LIN-24-032, DI-24V-TE-LIN-27-032, DI-24V-TE-LIN-30-032, DI-24V-TE-LIN-35-032, DI-24V-TE-LIN-40-032
Flexibility Direction
Top Bend
Compatible Brand
Diode LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-LIN-TE-STFC
Zoro #
G912311420
UPC #
848333039485
Country of Origin
China

Dimensions

Overall Width
73/100 in
Overall Height
41/50 in

Details

Item
Field Connector
Compatible Series
Linaire
Flexibility
Flexible
Compatible with Manufacturer Model Number
DI-24V-SE-LIN-24-032, DI-24V-SE-LIN-27-032, DI-24V-SE-LIN-30-032, DI-24V-SE-LIN-35-032, DI-24V-SE-LIN-40-032, DI-24V-TE-LIN-24-032, DI-24V-TE-LIN-27-032, DI-24V-TE-LIN-30-032, DI-24V-TE-LIN-35-032, DI-24V-TE-LIN-40-032
Flexibility Direction
Top Bend
Compatible Brand
Diode LED
Compatible with Product Type
LED Light
Compatible Manufacturer Model Number
DI-24V-SE-LIN-24-032, DI-24V-SE-LIN-27-032, DI-24V-SE-LIN-30-032, DI-24V-SE-LIN-35-032, DI-24V-SE-LIN-40-032, DI-24V-TE-LIN-24-032, DI-24V-TE-LIN-27-032, DI-24V-TE-LIN-30-032, DI-24V-TE-LIN-35-032, DI-24V-TE-LIN-40-032
Compatible Manufacturer Part Number
DI-24V-SE-LIN-24-032, DI-24V-SE-LIN-27-032, DI-24V-SE-LIN-30-032, DI-24V-SE-LIN-35-032, DI-24V-SE-LIN-40-032, DI-24V-TE-LIN-24-032, DI-24V-TE-LIN-27-032, DI-24V-TE-LIN-30-032, DI-24V-TE-LIN-35-032, DI-24V-TE-LIN-40-032
Compatible with Manufacturer Model No.
DI-24V-SE-LIN-24-032, DI-24V-SE-LIN-27-032, DI-24V-SE-LIN-30-032, DI-24V-SE-LIN-35-032, DI-24V-SE-LIN-40-032, DI-24V-TE-LIN-24-032, DI-24V-TE-LIN-27-032, DI-24V-TE-LIN-30-032, DI-24V-TE-LIN-35-032, DI-24V-TE-LIN-40-032
Compatible with Mfr. Model No.
DI-24V-SE-LIN-24-032, DI-24V-SE-LIN-27-032, DI-24V-SE-LIN-30-032, DI-24V-SE-LIN-35-032, DI-24V-SE-LIN-40-032, DI-24V-TE-LIN-24-032, DI-24V-TE-LIN-27-032, DI-24V-TE-LIN-30-032, DI-24V-TE-LIN-35-032, DI-24V-TE-LIN-40-032
For Use with Mfr Model Number
DI-24V-SE-LIN-24-032, DI-24V-SE-LIN-27-032, DI-24V-SE-LIN-30-032, DI-24V-SE-LIN-35-032, DI-24V-SE-LIN-40-032, DI-24V-TE-LIN-24-032, DI-24V-TE-LIN-27-032, DI-24V-TE-LIN-30-032, DI-24V-TE-LIN-35-032, DI-24V-TE-LIN-40-032
For Use With Mfr. Model Number
DI-24V-SE-LIN-24-032, DI-24V-SE-LIN-27-032, DI-24V-SE-LIN-30-032, DI-24V-SE-LIN-35-032, DI-24V-SE-LIN-40-032, DI-24V-TE-LIN-24-032, DI-24V-TE-LIN-27-032, DI-24V-TE-LIN-30-032, DI-24V-TE-LIN-35-032, DI-24V-TE-LIN-40-032
Product Type
Field Connector
Connector Configuration
Straight
Compatible Pump Manufacturer Part Number
DI-24V-SE-LIN-24-032, DI-24V-SE-LIN-27-032, DI-24V-SE-LIN-30-032, DI-24V-SE-LIN-35-032, DI-24V-SE-LIN-40-032, DI-24V-TE-LIN-24-032, DI-24V-TE-LIN-27-032, DI-24V-TE-LIN-30-032, DI-24V-TE-LIN-35-032, DI-24V-TE-LIN-40-032
Compatible Mfr. Model Number
DI-24V-SE-LIN-24-032, DI-24V-SE-LIN-27-032, DI-24V-SE-LIN-30-032, DI-24V-SE-LIN-35-032, DI-24V-SE-LIN-40-032, DI-24V-TE-LIN-24-032, DI-24V-TE-LIN-27-032, DI-24V-TE-LIN-30-032, DI-24V-TE-LIN-35-032, DI-24V-TE-LIN-40-032

Description

Field Connector, Compatible with Product Type LED Light, Compatible with Grainger Part Number 825VE6, 825VE7, 825VE8, 825VE9, 825VF0, 825VF8, 825VF9, 825VG0, 825VG1, 825VG2, Key Features 120 Degrees Light Beam Angle, Compatible Brand Diode LED, Compatible Series Linaire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.