Zoro Homepage

Top Bend, Field Connector, Side Entry

  • Mfr # DI-LIN-TE-SDFC

  • Zoro # G712311415


product price: $31.29
/ea

Key Features

Flexibility Direction
Top Bend
Compatible Series
Linaire
Flexibility
Flexible
Compatible Brand
Diode LED
Compatible with Product Type
Linear Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-LIN-TE-SDFC
Zoro #
G712311415
UPC #
848333039492
Country of Origin
China

Dimensions

Overall Width
41/50 in
Overall Height
73/100 in

Details

Item
Field Connector
Flexibility Direction
Top Bend
Compatible Series
Linaire
Flexibility
Flexible
Compatible Brand
Diode LED
Compatible with Product Type
Linear Light
Product Type
Field Connector
Connector Configuration
Side

Description

Field Connector, Compatible with Product Type Linear Light, Key Features 24V Voltage, Compatible Brand Diode LED, Compatible Series Linaire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.