Top Bend, Mounting Clips, White, PK 2
Mfr # DI-LIN-TE-MTCL-2
Zoro # G012175106
product price: $4.19
/pk 2, $2.10/eaSold in multiples of 2 for $8.38
Key Features
Compatible with Manufacturer Model Number
DI-24V-SE-LIN-24-032, DI-24V-SE-LIN-27-032, DI-24V-SE-LIN-30-032, DI-24V-SE-LIN-35-032, DI-24V-SE-LIN-40-032, DI-24V-TE-LIN-24-032, DI-24V-TE-LIN-27-032, DI-24V-TE-LIN-30-032, DI-24V-TE-LIN-35-032, DI-24V-TE-LIN-40-032
Flexibility
Flexible
Flexibility Direction
Top Bend
Compatible Series
Linaire
Compatible Brand
Diode LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-LIN-TE-MTCL-2
Zoro #
G012175106
UPC #
848333039461
Country of Origin
China
Dimensions
Overall Height
39/100 in
Overall Width
79/100 in
Details
Item
Mounting Clip
Compatible with Manufacturer Model Number
DI-24V-SE-LIN-24-032, DI-24V-SE-LIN-27-032, DI-24V-SE-LIN-30-032, DI-24V-SE-LIN-35-032, DI-24V-SE-LIN-40-032, DI-24V-TE-LIN-24-032, DI-24V-TE-LIN-27-032, DI-24V-TE-LIN-30-032, DI-24V-TE-LIN-35-032, DI-24V-TE-LIN-40-032
Flexibility
Flexible
Flexibility Direction
Top Bend
Compatible Series
Linaire
Compatible Brand
Diode LED
Compatible with Product Type
LED Light
Compatible Manufacturer Model Number
DI-24V-SE-LIN-24-032, DI-24V-SE-LIN-27-032, DI-24V-SE-LIN-30-032, DI-24V-SE-LIN-35-032, DI-24V-SE-LIN-40-032, DI-24V-TE-LIN-24-032, DI-24V-TE-LIN-27-032, DI-24V-TE-LIN-30-032, DI-24V-TE-LIN-35-032, DI-24V-TE-LIN-40-032
Compatible Manufacturer Part Number
DI-24V-SE-LIN-24-032, DI-24V-SE-LIN-27-032, DI-24V-SE-LIN-30-032, DI-24V-SE-LIN-35-032, DI-24V-SE-LIN-40-032, DI-24V-TE-LIN-24-032, DI-24V-TE-LIN-27-032, DI-24V-TE-LIN-30-032, DI-24V-TE-LIN-35-032, DI-24V-TE-LIN-40-032
Compatible with Manufacturer Model No.
DI-24V-SE-LIN-24-032, DI-24V-SE-LIN-27-032, DI-24V-SE-LIN-30-032, DI-24V-SE-LIN-35-032, DI-24V-SE-LIN-40-032, DI-24V-TE-LIN-24-032, DI-24V-TE-LIN-27-032, DI-24V-TE-LIN-30-032, DI-24V-TE-LIN-35-032, DI-24V-TE-LIN-40-032
Compatible with Mfr. Model No.
DI-24V-SE-LIN-24-032, DI-24V-SE-LIN-27-032, DI-24V-SE-LIN-30-032, DI-24V-SE-LIN-35-032, DI-24V-SE-LIN-40-032, DI-24V-TE-LIN-24-032, DI-24V-TE-LIN-27-032, DI-24V-TE-LIN-30-032, DI-24V-TE-LIN-35-032, DI-24V-TE-LIN-40-032
For Use with Mfr Model Number
DI-24V-SE-LIN-24-032, DI-24V-SE-LIN-27-032, DI-24V-SE-LIN-30-032, DI-24V-SE-LIN-35-032, DI-24V-SE-LIN-40-032, DI-24V-TE-LIN-24-032, DI-24V-TE-LIN-27-032, DI-24V-TE-LIN-30-032, DI-24V-TE-LIN-35-032, DI-24V-TE-LIN-40-032
For Use With Mfr. Model Number
DI-24V-SE-LIN-24-032, DI-24V-SE-LIN-27-032, DI-24V-SE-LIN-30-032, DI-24V-SE-LIN-35-032, DI-24V-SE-LIN-40-032, DI-24V-TE-LIN-24-032, DI-24V-TE-LIN-27-032, DI-24V-TE-LIN-30-032, DI-24V-TE-LIN-35-032, DI-24V-TE-LIN-40-032
Product Type
Mounting Clip
Compatible Pump Manufacturer Part Number
DI-24V-SE-LIN-24-032, DI-24V-SE-LIN-27-032, DI-24V-SE-LIN-30-032, DI-24V-SE-LIN-35-032, DI-24V-SE-LIN-40-032, DI-24V-TE-LIN-24-032, DI-24V-TE-LIN-27-032, DI-24V-TE-LIN-30-032, DI-24V-TE-LIN-35-032, DI-24V-TE-LIN-40-032
Compatible Mfr. Model Number
DI-24V-SE-LIN-24-032, DI-24V-SE-LIN-27-032, DI-24V-SE-LIN-30-032, DI-24V-SE-LIN-35-032, DI-24V-SE-LIN-40-032, DI-24V-TE-LIN-24-032, DI-24V-TE-LIN-27-032, DI-24V-TE-LIN-30-032, DI-24V-TE-LIN-35-032, DI-24V-TE-LIN-40-032
Description
Mounting Clip, Compatible with Product Type LED Light, Compatible with Grainger Part Number 825VE6, 825VE7, 825VE8, 825VE9, 825VF0, 825VF8, 825VF9, 825VG0, 825VG1, 825VG2, Key Features 120 Degrees Light Beam Angle, Compatible Brand Diode LED, Compatible Series Linaire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.