Zoro Homepage

Tube 360, Hanging Hardware, PK 2

  • Mfr # DI-LIN-360-HNG-2

  • Zoro # G212311366


product price: $31.69
/pk 2, $15.85/ea

Key Features

Compatible with Product Type
LED Light
Compatible with Manufacturer Model Number
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
Compatible Series
Linaire
Compatible Brand
Diode LED
Flexibility Direction
Side Bend, Top Bend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-LIN-360-HNG-2
Zoro #
G212311366
UPC #
848333039621
Country of Origin
China

Details

Item
Hanging Hardware
Compatible with Product Type
LED Light
Compatible with Manufacturer Model Number
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
Compatible Series
Linaire
Compatible Brand
Diode LED
Flexibility Direction
Side Bend, Top Bend
Flexibility
Flexible
Compatible Manufacturer Model Number
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
Compatible Manufacturer Part Number
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
Compatible with Manufacturer Model No.
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
Compatible with Mfr. Model No.
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
For Use with Mfr Model Number
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
For Use With Mfr. Model Number
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
Product Type
Hanging Hardware
Compatible Pump Manufacturer Part Number
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
Compatible Mfr. Model Number
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016

Description

Hanging Hardware, Compatible with Product Type LED Light, Compatible with Grainger Part Number 825VH0, 825VH1, 825VH2, 825VH3, 825VH4, Key Features 360 Degrees Light Beam Angle, Compatible Brand Diode LED, Compatible Series Linaire, Compatible with Manufacturer Model Number DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.