Tube 360, Mounting Bracket, PK 2
Mfr # DI-LIN-360-MTBR-2
Zoro # G512311387
product price: $4.15
/pk 2, $2.08/eaSold in multiples of 3 for $12.45
Key Features
Compatible Series
Linaire
Flexibility Direction
Side Bend, Top Bend
Compatible with Manufacturer Model Number
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
Compatible Brand
Diode LED
Compatible with Product Type
LED Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-LIN-360-MTBR-2
Zoro #
G512311387
UPC #
848333039614
Country of Origin
China
Dimensions
Overall Height
1 1/20 in
Overall Width
41/100 in
Details
Item
Mounting Bracket
Compatible Series
Linaire
Flexibility Direction
Side Bend, Top Bend
Compatible with Manufacturer Model Number
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
Compatible Brand
Diode LED
Compatible with Product Type
LED Light
Flexibility
Flexible
Compatible Manufacturer Model Number
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
Compatible Manufacturer Part Number
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
Compatible with Manufacturer Model No.
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
Compatible with Mfr. Model No.
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
For Use with Mfr Model Number
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
For Use With Mfr. Model Number
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
Product Type
Mounting Bracket
Compatible Pump Manufacturer Part Number
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
Compatible Mfr. Model Number
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
Description
Mounting Bracket, Compatible with Product Type LED Light, Compatible with Grainger Part Number 825VH0, 825VH1, 825VH2, 825VH3, 825VH4, Key Features 360 Degrees Light Beam Angle, Compatible Brand Diode LED, Compatible Series Linaire, Compatible with Manufacturer Model Number DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.