Zoro Homepage

Tube 360, Mounting Clip, PK 2

  • Mfr # DI-LIN-360-MTCL-2

  • Zoro # G312311396


product price: $16.59
/pk 2, $8.30/ea

Key Features

Compatible with Product Type
LED Light
Flexibility
Flexible
Compatible Series
Linaire
Compatible Brand
Diode LED
Compatible with Manufacturer Model Number
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-LIN-360-MTCL-2
Zoro #
G312311396
UPC #
848333039607
Country of Origin
China

Dimensions

Overall Height
43/50 in
Overall Width
1 4/25 in

Details

Item
Mounting Clip
Compatible with Product Type
LED Light
Flexibility
Flexible
Compatible Series
Linaire
Compatible Brand
Diode LED
Compatible with Manufacturer Model Number
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
Flexibility Direction
Side Bend, Top Bend
Compatible Manufacturer Model Number
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
Compatible Manufacturer Part Number
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
Compatible with Manufacturer Model No.
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
Compatible with Mfr. Model No.
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
For Use with Mfr Model Number
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
For Use With Mfr. Model Number
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
Product Type
Mounting Clip
Compatible Pump Manufacturer Part Number
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016
Compatible Mfr. Model Number
DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016

Description

Mounting Clip, Compatible with Product Type LED Light, Compatible with Grainger Part Number 825VH0, 825VH1, 825VH2, 825VH3, 825VH4, Key Features 360 Degrees Light Beam Angle, Compatible Brand Diode LED, Compatible Series Linaire, Compatible with Manufacturer Model Number DI-24V-360-LIN-24-016, DI-24V-360-LIN-27-016, DI-24V-360-LIN-30-016, DI-24V-360-LIN-35-016, DI-24V-360-LIN-40-016, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.