Zoro Homepage

Lighting Dimmer Switches

  • Mfr # DI-SXR1-12V60W

  • Zoro # G816267045


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Standards
Title 24 JA8-2016-E, UL Listed
Wiring Method
Back
Switch Style
Rocker On/Off, Slide Dimming
Voltage
12V
Number of Gangs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-SXR1-12V60W
Zoro #
G816267045
UPC #
848333042324
Country of Origin
China

Dimensions

Overall Width
2.13 in
Overall Height
4.13 in
Overall Depth
1.75 in

Description

Lighting Dimmer Switches, Lighting Technology LED, Switch Type 3-Way, Operating Voltage 12V, Load Rating @ 120V AC 60W, Switch Style Rocker On/Off, Slide Dimming, Neutral Required Yes, Color White, Load Rating @ 277V AC Not Rated, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Included, Series Switchex, Current Rating 0.5 A (AC), 5 A (DC), Illuminated No, Nightlight No, Number of Gangs 1, Wiring Connection Type Wire Leads, Wiring Method Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.