Zoro Homepage

Lighting Dimmer Switches

  • Mfr # DI-SXR1-24V60W

  • Zoro # G216267058


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
104 Degrees F
Series
Switchex
Overall Depth
1.75 in
Number of Switches
1
Standards
Title 24 JA8-2016-E, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-SXR1-24V60W
Zoro #
G216267058
UPC #
848333042331
Country of Origin
China

Dimensions

Overall Depth
1.75 in
Overall Height
4.13 in
Overall Width
2.13 in

Details

Maximum Operating Temperature
104 Degrees F
Series
Switchex
Number of Switches
1
Standards
Title 24 JA8-2016-E, UL Listed
Dimming Method
Line Voltage
Dimming Type
Full Continuous Dimming
Minimum Operating Temperature
32 Degrees F
Number of Gangs
1
Wiring Method
Back
Color
White
Switch Type
3-Way
Voltage
24V
Lighting Technology
LED
Item
Lighting Dimmer Switches
Switch Style
Rocker On/Off, Slide Dimming
Rated Frequency
50/60 Hz
Operating Voltage
24V
Load Rating @ 120V AC
60W
Current Rating
0.5 A (AC), 2.5 A (DC)
Load Rating @ 277V AC
Not Rated
Nightlight
No
Includes Wall Plate
Wall Plate Included
Neutral Required
Yes
Wiring Connection Type
Wire Leads
Illuminated
No

Description

Lighting Dimmer Switches, Lighting Technology LED, Switch Type 3-Way, Operating Voltage 24V, Load Rating @ 120V AC 60W, Switch Style Rocker On/Off, Slide Dimming, Neutral Required Yes, Color White, Load Rating @ 277V AC Not Rated, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Included, Series Switchex, Current Rating 0.5 A (AC), 2.5 A (DC), Illuminated No, Nightlight No, Number of Gangs 1, Wiring Connection Type Wire Leads, Wiring Method Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.