Coffee, Arabica, Faction Pack, Caffeinated, Ground, 2.5 oz, 42 PK
Mfr # C-LC-GR2.5-42R
Zoro # G116152782
product price: $65.89
/pk 42, $1.57/eaKey Features
Beverage Flavor
Arabica
Product Type
Coffee
Sub-Brand
Diplomat
Net Weight
2.5 oz
Coffee Roast/Tea Type
Dark
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-LC-GR2.5-42R
Zoro #
G116152782
UPC #
812597012348
Country of Origin
United States
Details
Beverage Flavor
Arabica
Caffeine Type
Caffeinated
Product Type
Coffee
Sub-Brand
Diplomat
Net Weight
2.5 oz
Coffee Roast/Tea Type
Dark
Item
Coffee
Package Weight
7 lb
Beverage Package Style
Faction Pack
Beverage Format
Ground
Description
Coffee, Net Weight 2.5 oz, Beverage Package Style Faction Pack, Coffee Roast/Tea Type Dark, Package Weight 7 lb, Sub-Brand Diplomat, Beverage Flavor Arabica, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.