Zoro Homepage

Coffee, Arabica, Single Serve Cup, Caffeinated, Ground, 0.35 oz, 48 PK

  • Mfr # C-DCCUP-GR48-10R

  • Zoro # G416152741


product price: $11.59
/pk 48, $0.24/ea

Key Features

Package Weight
1.1 lb
Coffee Roast/Tea Type
Dark
Sub-Brand
Diplomat
Net Weight
0.35 oz
Product Type
Coffee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-DCCUP-GR48-10R
Zoro #
G416152741
UPC #
812597012300
Country of Origin
United States

Details

Package Weight
1.1 lb
Coffee Roast/Tea Type
Dark
Beverage Package Style
Single Serve Cup
Item
Coffee
Sub-Brand
Diplomat
Net Weight
0.35 oz
Product Type
Coffee
Beverage Flavor
Arabica
Caffeine Type
Caffeinated
Beverage Format
Ground

Description

Coffee, Net Weight 0.35 oz, Beverage Package Style Single Serve Cup, Coffee Roast/Tea Type Dark, Package Weight 1.1 lb, Sub-Brand Diplomat, Beverage Flavor Arabica, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.