Coffee, Arabica, Single Serve Cup, Decaffeinated, Ground, 0.35 oz, 48 PK
Mfr # C-DCCUP-GR48-10D
Zoro # G816152747
product price: $12.69
/pk 48, $0.26/eaKey Features
Beverage Flavor
Arabica
Coffee Roast/Tea Type
Dark
Package Weight
1.1 lb
Sub-Brand
Diplomat
Product Type
Coffee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-DCCUP-GR48-10D
Zoro #
G816152747
UPC #
812597012331
Country of Origin
United States
Details
Beverage Flavor
Arabica
Coffee Roast/Tea Type
Dark
Package Weight
1.1 lb
Beverage Package Style
Single Serve Cup
Item
Coffee
Sub-Brand
Diplomat
Product Type
Coffee
Caffeine Type
Decaffeinated
Beverage Format
Ground
Net Weight
0.35 oz
Description
Coffee, Net Weight 0.35 oz, Beverage Package Style Single Serve Cup, Coffee Roast/Tea Type Dark, Package Weight 1.1 lb, Sub-Brand Diplomat, Beverage Flavor Arabica, Product Type Coffee, Caffeine Type Decaffeinated, Beverage Format Ground, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.