
Classic Gourmet DC-Cup, 10 g, 96PK
Mfr # C-DCCUP-CG96-10R
Zoro # G215960592
product price: $42.59
/pk 96, $0.44/eaKey Features
Kosher
No
Non-GMO
No
Beverage Flavor
Classic Gourmet
For Use With
Keurig® K-Cup® System
Contains Dairy
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-DCCUP-CG96-10R
Zoro #
G215960592
UPC #
-
Country of Origin
United States
Details
Kosher
No
Non-GMO
No
Beverage Flavor
Classic Gourmet
For Use With
Keurig® K-Cup® System
Contains Dairy
No
Coffee Roast/Tea Type
Medium
Beverage Type
Coffee
Contains Soy
No
Beverage Package Style
K-Cup®
Item
Coffee K-Cups
Description
Experience the rich, full-bodied flavor of Diplomat Coffee's Classic Gourmet, now in the ultimate single-serve format-DC Cups. Perfectly crafted for those who appreciate a premium coffee experience, this expertly roasted blend combines the bold flavors of dark chocolate, roasted nuts and a hint of caramel, offering a perfectly balanced cup that's both smooth and indulgent. With each cup, you'll savor the depth and complexity of Classic Gourmet, a blend designed to provide the ideal harmony of richness and smoothness. Whether you prefer it black for its pure, robust flavor or with a splash of milk for a creamy twist, Classic Gourmet DC Cups deliver a consistently satisfying coffee experience every time. Designed for ultimate convenience, these cups are perfect for busy mornings, relaxing afternoons or whenever you crave a top-quality cup without the mess. Simply pop in a pod, press the button, and enjoy a cup of expertly brewed coffee-fresh, aromatic, and rich in flavor. No grinding, no measuring, just coffee perfection in seconds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.