Decaf Coffee 1 Cup 200cs, 200PK
- Mfr # C-CF-CH-1D
- Zoro # G223312758
product price:Â
$
69.99
/pk of 200, $0.35/ea
Key Features
Size
1 cup
Caffeine Type
Decaf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-CF-CH-1D
- Zoro #
- G223312758
- UPC #
- 8.12597E+11
- Country of Origin
- United States
Dimensions
- Size
- 1 cup
Details
- Item
- Coffee
- Caffeine Type
- Decaf
Description
The Decaf Coffee 1-Cup Pods provide a smooth, satisfying coffee experience without the caffeine, making them ideal for any time of day. Designed for single-serve brewing systems, these pods deliver consistent flavor and convenience in a portion-controlled format that supports efficient beverage service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.