
Gourmet Decaffeinated DC-Cup, 10 g, 48PK
Mfr # C-DCCUP-GR48-10D
Zoro # G415960507
product price: $40.69
/pk 48, $0.85/eaKey Features
Beverage Flavor
Gourmet
Contains Dairy
No
Coffee Roast/Tea Type
Dark
Beverage Package Style
K-Cup®
Contains Soy
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-DCCUP-GR48-10D
Zoro #
G415960507
UPC #
-
Country of Origin
United States
Details
Beverage Flavor
Gourmet
Contains Dairy
No
Coffee Roast/Tea Type
Dark
Beverage Package Style
K-Cup®
Contains Soy
No
Non-GMO
No
Item
Decaffeinated Coffee K-Cups
For Use With
Keurig® K-Cup® System
Beverage Type
Decaffienated Coffee
Kosher
No
Description
Now you can enjoy the rich, full-bodied taste of Diplomat Coffee's Gourmet Roast Decaf in the ultimate convenient format-DC Cups. Crafted for coffee lovers who crave deep, satisfying flavor without the caffeine, this expertly roasted blend delivers the perfect balance of boldness and smoothness in every cup. With its warm, toasty aroma and rich notes of dark chocolate, roasted nuts and a touch of caramel, Gourmet Roast Decaf offers an indulgent coffee experience, any time of day. Carefully decaffeinated to preserve its depth and complexity, this premium blend ensures that you don't have to compromise on taste, even when skipping the caffeine. Designed for effortless brewing, Gourmet Roast Decaf DC Cups provide a fresh, flavorful cup in seconds-no grinding, measuring, or mess. Whether you're winding down in the evening, enjoying a relaxing afternoon break, or simply looking for a great cup of coffee without the buzz, these single-serve pods make it easy to enjoy cafe-quality coffee at the push of a button. Because great coffee should always fit your lifestyle-choose Diplomat Coffee's Gourmet Roast Decaf DC Cups and savor the smooth, satisfying taste you love, caffeine-free and hassle-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.