
Gourmet Frac Pack, 2.5 oz, 42PK
Mfr # C-LC-GR2.5-42R
Zoro # G215960509
product price: $91.79
/pk 42, $2.19/ea
Free Shipping & Returns
Key Features
Coffee Roast/Tea Type
Dark
Beverage Type
Coffee
Contains Soy
No
Beverage Package Style
Fraction Pack
Contains Dairy
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-LC-GR2.5-42R
Zoro #
G215960509
UPC #
-
Country of Origin
United States
Details
Item
Coffee Fraction Packs
Coffee Roast/Tea Type
Dark
Beverage Type
Coffee
Contains Soy
No
Beverage Package Style
Fraction Pack
Contains Dairy
No
Kosher
No
Beverage Flavor
Gourmet
Non-GMO
No
Description
For those who appreciate the art of exceptional coffee, Diplomat Coffee's Gourmet Roast is a blend that stands above the rest. Expertly crafted from the finest beans, this premium coffee delivers a rich, full-bodied experience that's both bold and smooth. With deep, toasty aromas that fill the air and a flavor profile that combines dark chocolate, roasted nuts and a touch of caramelized sweetness, Gourmet Roast provides a taste experience like no other. Roasted to perfection, it strikes the ideal balance of strength and smoothness, offering a satisfying cup that's never too bitter or overwhelming. Whether you prefer it black to enjoy its deep richness or with a splash of milk to bring out its natural sweetness, each sip provides a luxurious coffee experience that's as indulgent as it is energizing. Perfect for any time of day, Diplomat Coffee's Gourmet Roast is your ideal companion for everything from early morning moments to mid-afternoon pick-me-ups. It's crafted for those who savor the finest flavors in life-those who believe that coffee should be more than just a routine, but a source of enjoyment, comfort, and inspiration. Choose Gourmet Roast by Diplomat Coffee and elevate your daily brew to a level of excellence you can taste in every cup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.