
Light House Frac Pack, 2.5 oz, 100PK
Mfr # C-LC-LH2.5-100R
Zoro # G615960505
product price: $215.99
/pk 100, $2.16/ea
Free Shipping & Returns
Key Features
Coffee Roast/Tea Type
Light Medium
Kosher
No
Beverage Type
Coffee
Beverage Package Style
Fraction Pack
Contains Soy
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-LC-LH2.5-100R
Zoro #
G615960505
UPC #
-
Country of Origin
United States
Details
Coffee Roast/Tea Type
Light Medium
Kosher
No
Beverage Type
Coffee
Beverage Package Style
Fraction Pack
Contains Soy
No
Contains Dairy
No
Non-GMO
No
Item
Coffee Fraction Packs
Beverage Flavor
Lighthouse Roast
Description
Let Diplomat Coffee's Lighthouse Roast guide you to a bright and refreshing coffee experience that's perfect for any time of day. This carefully crafted medium-light roast is designed to awaken your senses with its vibrant citrus notes and a delicate touch of honeyed sweetness, creating a cup that's as uplifting as it is flavorful. The clean, crisp finish ensures each sip feels as smooth as it is invigorating, leaving you with a refreshed palate and a desire for more. What sets Lighthouse Roast apart is its perfect balance. It's light and lively without being too acidic, offering a harmonious blend that's ideal for those who appreciate a coffee that's flavorful yet not overwhelming. Whether you enjoy it first thing in the morning to start your day off right or as a mid-afternoon pick-me-up, this blend offers just the right amount of brightness to lift your spirits and energize you for whatever lies ahead. Brew it your way-whether black, with a splash of milk, or as a pour-over, Lighthouse Roast shines through, delivering a smooth and invigorating experience in every cup. Crafted with care from the finest beans, this is a coffee that brings both clarity and joy to your daily routine. Choose it and let each sip light the way to an exceptional coffee experience-one that's both bold and refreshing, every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.