Zoro Homepage

Lighthouse DC-Cup, 10 g, 96PK

  • Mfr # C-DCCUP-LH96-10R

  • Zoro # G615960536


product price: $78.79
/pk 96, $0.82/ea
Free Shipping & Returns

Key Features

Coffee Roast/Tea Type
Light Medium
Non-GMO
No
Beverage Package Style
K-Cup®
Kosher
No
Beverage Flavor
Lighthouse Roast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-DCCUP-LH96-10R
Zoro #
G615960536
UPC #
-
Country of Origin
United States

Details

Coffee Roast/Tea Type
Light Medium
Non-GMO
No
Beverage Package Style
K-Cup®
Kosher
No
Beverage Flavor
Lighthouse Roast
Item
Coffee K-Cups
For Use With
Keurig® K-Cup® System
Contains Dairy
No
Beverage Type
Coffee
Contains Soy
No

Description

Start your day with the vibrant, refreshing taste of Diplomat Coffee's Lighthouse Roast DC Cups. Crafted for those who crave a light, yet flavorful coffee experience, this medium-light roast features bright citrus notes and a delicate touch of honeyed sweetness, creating a cup that's as uplifting as it is delicious. The crisp, clean finish leaves your palate feeling refreshed and ready for whatever the day brings. With Lighthouse Roast, you get the perfect balance of brightness and smoothness, making it ideal for those who prefer a coffee that's flavorful but not overwhelming. It's the perfect choice for those looking for a lively morning pick-me-up or a mid-afternoon refreshment. Whether enjoyed black or with a splash of milk, Lighthouse Roast DC Cups provide a consistently exceptional cup without any hassle. Designed for convenience, the cups are perfect for those busy mornings, office breaks, or whenever you need a quick and satisfying coffee fix. No measuring, no mess-just rich, fresh coffee in seconds. Compatible with most single-serve brewers, these pods bring premium flavor with the ease of single-serve brewing, delivering the high-quality taste you deserve with minimal effort. Whether you're a longtime fan of lighter roasts or someone looking to try something new, Lighthouse Roast DC Cups offer a bright, flavorful coffee experience that will become your go-to choice for any time of day. Light up your coffee routine with Diplomat Coffee's Lighthouse Roast DC Cups and enjoy the perfect balance of refreshing citrus notes and smooth coffee goodness, all in a single-serve cup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.