Zoro Homepage

Sugar, Canister, 20 oz

  • Mfr # 45338

  • Zoro # G916152760


product price: $86.59
/pk 24, $3.61/ea
Free Shipping & Returns

Key Features

Pack Length
19 in
Case Length
19 in
Pack Height
7 1/5 in
Item Width
3 in
Case Height
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45338
Zoro #
G916152760
UPC #
10086631453382
Country of Origin
United States

Dimensions

Pack Length
19 in
Case Length
19 in
Pack Height
7 1/5 in
Item Width
3 in
Case Height
7 1/4 in
Pack Width
12 4/5 in
Case Width
12 3/4 in
Item Size
20 oz
Item Length
7 in
Item Height
7 in

Details

Item
Sugar
Product Type
Sugar
Minimum Storage Temperature
0 Degrees F
Packs per Case
1
Container Type
Canister
Maximum Storage Temperature
120 Degrees F
Items per Pack
24

Description

Sugar, Item Length 7 in, Item Height 7 in, Case Width 12 3/4 in, Case Length 19 in, Case Height 7 1/4 in, Product Type Sugar, Packs per Case 1, Maximum Storage Temperature 120 Degrees F, Minimum Storage Temperature 0 Degrees F, Item Width 3 in, Pack Height 7 1/5 in, Pack Length 19 in, Pack Width 12 4/5 in, Items per Pack 24, Item Size 20 oz, Container Type Canister, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.