This item is Discontinued.

Diplomat Trading Diplomat Trading DTIDS1055NB8 10-Inch Midbass Driver With 8 Ohm Impedance DTIDS1055NB8

This item is Discontinued.

Diplomat Trading

Diplomat Trading DTIDS1055NB8 10-Inch Midbass Driver With 8 Ohm Impedance (Discontinued)

Mfr # DTIDS1055NB8
Zoro # G904044480
UPC # 718122259519
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DTIDS1055NB8
Zoro #
G904044480
UPC #
718122259519
Country of Origin
China

Description

  • 340 W Max Power
  • Frequency Response: 60 Hz - 4 KHz
  • High Density Neodymium Magnet
  • 2 in. High Temperature CCAR Voice Coil, TIL Bobbin
  • Black Paper Cone with Cloth Surround
  • Sensitivity: 102 dB, Includes Custom Molded Grille

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.