Zoro Homepage
This item is Discontinued.
Direct Metals Welded Grating, Smooth, 24x1in., 96in. Span 24125S100-B8

Welded Grating, Smooth, 24x1in., 96in. Span (Discontinued)

  • Mfr # 24125S100-B8
  • Zoro # G2190539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24125S100-B8
Zoro #
G2190539
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24 in
Height
1 in
Bearing Bar Thickness
0.125 in

Details

Surface
Smooth
Bearing Bar Spacing
1.188 in
Cross Bar Spacing
4 in
Item
Welded Grating
Span
96 in
Material
Stainless Steel

Description

Welded Grating, Stainless Steel, Bearing Bar Spacing 1.188 in, Cross Bar Spacing 4 in, Bearing Bar Thickness 0.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.