Zoro Homepage

Wire Cloth, 24 in W, 24 in L, 0.0280 in Wire Dia

  • Mfr # 3AKE5

  • Zoro # G7991191


product price: $21.79
/ea

Key Features

Mesh Size Range
Coarse
Mesh Size
6 x 6
Width
24 in
Length
24 in
Wire Dia.
0.0280 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AKE5
Zoro #
G7991191
UPC #
-
Country of Origin
Multiple

Dimensions

Mesh Size Range
Coarse
Mesh Size
6 x 6
Width
24 in
Length
24 in
Wire Dia.
0.0280 in
Opening Size
0.1387 in

Details

Item
Wire Cloth
Material
Stainless Steel
Open Area (%)
69.6
Alloy Type
304
Finish
Plain
Type
Plain Weave

Description

Wire Cloth, Material Stainless Steel, Mesh Size 6 x 6, Opening Size 0.1387 in, Mesh Size Range Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.