Zoro Homepage

Carbon Steel Wire Mesh, 4 ft W, 48 in L, 0.063 in Wire Dia, Yellow

  • Mfr # 12002E063Y-48X48

  • Zoro # G6737656


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Mesh Size Range
Fine
Mesh Size
1/2 x 1/2
Width
4 ft
Wire Dia.
0.063 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12002E063Y-48X48
Zoro #
G6737656
UPC #
-
Country of Origin
China

Dimensions

Mesh Size Range
Fine
Mesh Size
1/2 x 1/2
Width
4 ft
Length
48 in
Wire Dia.
0.063 in
Opening Size
1.937 in
Overall Width
4 ft
Overall Length
4 ft

Details

Item
Carbon Steel Wire Mesh
Color
Yellow
Open Area
94 %
Material
Carbon Steel
Coating
PVC
Material Grade
Not Rated
Mesh Type
Welded
Certifications Included
No Certificates Included

Description

Carbon Steel Wire Mesh, Material Carbon Steel, Overall Length 4 ft, Overall Width 4 ft, Wire Diameter 0.063 in, Mesh Type Welded, Open Area 94 Percent, Mesh Size 1/2 x 1/2, Opening Size 1.937 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Yellow, Mesh Size Range Fine, Coating PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.