Shop DIRECTV
Create Account
(MRV) SWM 4 way Splitter 2-2150 MHz 1 Port Power Passing Weather Seal & Terminators
- Mfr # SPLIT4MRV
- Zoro # G404127218
product price:
$
22.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPLIT4MRV
- Zoro #
- G404127218
- UPC #
- 185463000832
- Country of Origin
- China
Description
4-way Wide Band Satellite Splitter, One Port DC Path (Indoor/Outdoor).
500mA DC passing from one port only.
Diode steered protection.
Grounding port provided.
High isolation between outputs.
DIRECTV Approved for Multi Room Viewing (MRV).
Satellite input frequency range 2 - 2150 MHz.
Insertion loss 10 max dB.
Isolation internal 20 950 - 2150 MHz, 4 2 - 30 MHz dB.
EMI > 75 dB.
Operating temperature range -34 ~ +60 (-30 ~ +140) C°(F°).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.