Shop MONOPRICE
See all product information
Create Account
Microphone Stand with Hand-Clutch & Telescopic Boom
- Mfr # 602530
- Zoro # G8812575
product price:Â
$
38.79
/ea
Key Features
Features
Folding Leg, Telescoping, Rotate, Portable
Product Type
Microphone Stand
Max. Adjustable Stand Height
58 in
Min. Adjustable Stand Height
35 in
Minimum Adjustable Stand Height
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 602530
- Zoro #
- G8812575
- UPC #
- 757901804397
- Country of Origin
- China
- Item
- Microphone Stand
- Features
- Folding Leg, Telescoping, Rotate, Portable
- Product Type
- Microphone Stand
- Series
- Pro Audio
Dimensions
- Max. Adjustable Stand Height
- 58 in
- Min. Adjustable Stand Height
- 35 in
- Minimum Adjustable Stand Height
- 35 in
- Height Adjustable
- Yes
- Maximum Adjustable Stand Height
- 58 in
Description
Mic Stand,Hand Clutch,Tele Boom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.