Shop DIRECTV
See all product information
Create Account
PI21 Directv 21 Volt Power Inserter For Swm Integrated Lnb - Pi21
- Mfr # PI21
- Zoro # G204028265
product price:Â
$
32.89
/ea
Key Features
Minimum Frequency Response
2 MHz
Product Type
Signal Amplifier
Input Voltage
120 V AC
Maximum Frequency
2.15 GHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PI21
- Zoro #
- G204028265
- UPC #
- 874409000844
- Country of Origin
- China
- Minimum Frequency Response
- 2 MHz
- Product Type
- Signal Amplifier
- Input Voltage
- 120 V AC
- Maximum Frequency
- 2.15 GHz
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.