Zoro Homepage

CHC Command Board

  • Mfr # DMS 05522

  • Zoro # G8020311


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Includes
Dry Erase Caddy, Dry Erase Pens
Overall Height
36 in
Compatible Manufacturer Part Number
DMS-05523, DMS-05524
Compatible Product Type
Vest Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS 05522
Zoro #
G8020311
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
24 in

Details

Item
Incident Command Board
Material
Aluminum
Includes
Dry Erase Caddy, Dry Erase Pens
Compatible Manufacturer Part Number
DMS-05523, DMS-05524
Compatible Product Type
Vest Kit

Description

CHC Command Board, Includes Full Color Dry Erase Community Health Center Command Board

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.