Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contamination Indicator Tape, Magenta

  • Mfr # DMS 05798

  • Zoro # G2643910


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Includes
Magenta Triage Tape
Length
300 ft
Color
Magenta
Product Type
Triage Tape Set
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DMS 05798
Zoro #
G2643910
UPC #
-
Country of Origin
United States

Dimensions

Length
300 ft
Overall Width
1 in
Overall Height
4 in
Overall Length
300 ft

Details

Item
Triage Tape
Includes
Magenta Triage Tape
Color
Magenta
Product Type
Triage Tape Set

Description

Contamination Indicator Tape, Includes Magenta Triage Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.