Zoro Homepage

ICS Command Board

  • Mfr # DMS 05794

  • Zoro # G5297257


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Includes
Dry Erase Markers, Dry Erase Caddy
Width
36 in
Height
24 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS 05794
Zoro #
G5297257
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Overall Width
24 in
Overall Height
36 in

Details

Item
Incident Command Board
Material
Aluminum
Includes
Dry Erase Markers, Dry Erase Caddy

Description

ICS Command Board, Width 36 In., Height 24 In., Includes ICS Command Board

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.