Zoro Homepage

Large CHC Command Kit, 31 Vests

  • Mfr # DMS 05524

  • Zoro # G8304974


product price: $2,014.99
/ea
Free Shipping & Returns

Key Features

Color
Silver/Yellow Stripe
Size
Universal
ANSI Class
2
Material
Nylon
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS 05524
Zoro #
G8304974
UPC #
-
Country of Origin
Multiple

Dimensions

Size
Universal
Vest Length
26 in
Vest Size
Universal
Fits Chest Size
62 in
Length
26 in

Details

Item
Large CHC Command Kit
Color
Silver/Yellow Stripe
ANSI Class
2
Material
Nylon
Closure Type
Hook-and-Loop
Stripe Color
Silver/Yellow
Standards
ANSI Compliant
Includes
(31) Clipboards and Pens, (31) Dynamic Position Vests, (31) Responsibility Cards, Durable Carry Bag
Vest Closure Type
Hook-and-Loop
Safety Vest Color
Assorted
Safety Vest Legend
Health Care Facility Command
Features
Vest Closure Type Hook-and-Loop; Fits Chest Size Up to 62"; Vest Length 26"; Includes Responsibility Sheets and Pertinent Forms for Each Position with Clipboard and Pen, Durable Carry Bag
Safety Vest ANSI Class
Class 2
Vest Material
Nylon

Description

Safety Vest, Assorted, Health Care Facility Command, Class 2, Vest Size Universal, Vest Closure Type Hook-and-Loop, Vest Material Nylon, Fits Chest Size 62 in, Vest Length 26 in, Stripe Color Silver/Yellow, Standards ANSI Compliant, Includes (31) Clipboards and Pens, (31) Dynamic Position Vests, (31) Responsibility Cards, Durable Carry Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.