Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mass Vaccination POD Kit, 40 in L

  • Mfr # DMS-05863W

  • Zoro # G702015071


product price: $6,378.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Includes
(16) 24 in x 16 in Double-Sided Flags, (16) 82 in Maximum Height Telescopic Poles, (16) Fold-Up Tripod Bases, (2) 96 in x 30 in Medication Center Banners, (3) Durable Carry Bags
Overall Length
40 in
Overall Width
26 in
Overall Height
30 in
Light Color
Green, Red, White, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS-05863W
Zoro #
G702015071
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
40 in
Overall Width
26 in
Overall Height
30 in

Details

Item
Mass Vaccination POD Kit
Includes
(16) 24 in x 16 in Double-Sided Flags, (16) 82 in Maximum Height Telescopic Poles, (16) Fold-Up Tripod Bases, (2) 96 in x 30 in Medication Center Banners, (3) Durable Carry Bags
Light Color
Green, Red, White, Yellow

Description

Mass Vaccination POD Kit, Length 40 in, Width 26 in, Height 30 in, Green, Red, White, Yellow, Includes (16) 24 in x 16 in Double-Sided Flags, (16) 82 in Maximum Height Telescopic Poles, (16) Fold-Up Tripod Bases, (2) 96 in x 30 in Medication Center Banners, (3) Durable Carry Bags

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.