Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mass Vaccination POD Kit, 40 in L

  • Mfr # DMS-06220W

  • Zoro # G102015183


product price: $3,353.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Includes
(25) Position Vests, (5) 180 in Rolls of Adhesive Traffic Tape, (8) 24 in x 12 in Double-Sided Flags, 30 in x 18 in Command Board, 96 in x 30 in Medication Center Banner, Hard Shell Case with Rollers
Overall Width
26 in
Overall Length
40 in
Overall Height
30 in
Light Color
Green, Red, White, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS-06220W
Zoro #
G102015183
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
26 in
Overall Length
40 in
Overall Height
30 in

Details

Item
Mass Vaccination POD Kit
Includes
(25) Position Vests, (5) 180 in Rolls of Adhesive Traffic Tape, (8) 24 in x 12 in Double-Sided Flags, 30 in x 18 in Command Board, 96 in x 30 in Medication Center Banner, Hard Shell Case with Rollers
Light Color
Green, Red, White, Yellow

Description

Mass Vaccination POD Kit, Length 40 in, Width 26 in, Height 30 in, Green, Red, White, Yellow, Includes (25) Position Vests, (5) 180 in Rolls of Adhesive Traffic Tape, (8) 24 in x 12 in Double-Sided Flags, 30 in x 18 in Command Board, 96 in x 30 in Medication Center Banner, Hard Shell Case with Rollers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.