Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MCI, Rapid, Response, EMT3, Triage

  • Mfr # DMS-05350XRD-D

  • Zoro # G811974627


product price: $2,140.99
/ea
Free Shipping & Returns

Key Features

Includes
(10) DMS-05743 Glasgow Coma Scale/Jump Start Pediatric Cards, (13) Key HICS Medical Care Branch Positions Vests, (4) DMS-0500415 x 20 ft Treatment Area Tarps, (50) DMS-05420 All Risk(R) Wristband Triage Tags, (50) DMS-05525 All Risk(R) Pediatric Dual Wristband Triage Tags, Clipboards, DMS-05816 SRS(TM) Instructional Flip Chart, DMS-06082 Rolling Duffel, Essential Forms
Overall Height
30 in
Compatible Product Type
EMT3(R) System
Overall Width
15 in
Product Type
Rapid Response Kit with Rolling Duffel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS-05350XRD-D
Zoro #
G811974627
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
30 in
Overall Width
15 in
Overall Length
18 in

Details

Item
Rapid Response Kit with Rolling Duffel
Includes
(10) DMS-05743 Glasgow Coma Scale/Jump Start Pediatric Cards, (13) Key HICS Medical Care Branch Positions Vests, (4) DMS-0500415 x 20 ft Treatment Area Tarps, (50) DMS-05420 All Risk(R) Wristband Triage Tags, (50) DMS-05525 All Risk(R) Pediatric Dual Wristband Triage Tags, Clipboards, DMS-05816 SRS(TM) Instructional Flip Chart, DMS-06082 Rolling Duffel, Essential Forms
Compatible Product Type
EMT3(R) System
Product Type
Rapid Response Kit with Rolling Duffel

Description

Rapid Response Kit with Rolling Duffel, Includes (10) DMS-05743 Glasgow Coma Scale/Jump Start Pediatric Cards, (13) Key HICS Medical Care Branch Positions Vests, (4) DMS-0500415 x 20 ft Treatment Area Tarps, (50) DMS-05420 All Risk(R) Wristband Triage Tags, (50) DMS-05525 All Risk(R) Pediatric Dual Wristband Triage Tags, Clipboards, DMS-05816 SRS(TM) Instructional Flip Chart, DMS-06082 Rolling Duffel, Essential Forms

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.