Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Orange, Nylon

  • Mfr # DMS-05836

  • Zoro # G7805095


product price: $66.79
/ea

Key Features

Size
Universal
ANSI Class
2
Material
Nylon
Closure Type
hook-and-loop
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS-05836
Zoro #
G7805095
UPC #
-
Country of Origin
Multiple

Dimensions

Size
Universal
Length
26"
Fits Chest Size
62 in
Vest Size
Universal
Vest Length
26 in

Details

Item
Safety Vest
Color
Orange
ANSI Class
2
Material
Nylon
Closure Type
hook-and-loop
Stripe Color
Silver
Safety Vest ANSI Class
Class 1
Features
Vest Closure Type Hook-and-Loop; Fits Chest Size Up to 62"; Vest Length 26"; Includes Synthetic Waterproof Position Card
Standards
ANSI Compliant
Vest Closure Type
Easy-On and Easy-Off
Pockets
1
Vest Material
Nylon
Safety Vest Legend
Legend Insert
Safety Vest Color
Orange
Includes
Clear Plastic Card Holder

Description

Safety Vest, Orange, Legend Insert, Class 1, Vest Size Universal, Vest Closure Type Easy-On and Easy-Off, Vest Material Nylon, Fits Chest Size 62 in, Vest Length 26 in, Stripe Color Silver, Standards ANSI Compliant, Includes Clear Plastic Card Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.