Zoro Homepage

Safety Vest, White, Nylon

  • Mfr # DMS-05832

  • Zoro # G8009845


product price: $66.79
/ea

Key Features

Size
Universal
ANSI Class
2
Material
Nylon
Closure Type
hook-and-loop
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS-05832
Zoro #
G8009845
UPC #
-
Country of Origin
Multiple

Dimensions

Size
Universal
Length
26"
Fits Chest Size
62 in
Vest Length
26 in
Vest Size
Universal

Details

Item
Safety Vest
Color
White
ANSI Class
2
Material
Nylon
Closure Type
hook-and-loop
Stripe Color
Silver
Pockets
1
Safety Vest Color
White
Vest Material
Nylon
Standards
ANSI Compliant
Safety Vest Legend
Legend Insert
Safety Vest ANSI Class
Class 1
Features
Vest Closure Type Hook-and-Loop; Fits Chest Size Up to 62"; Vest Length 26"; Includes Synthetic Waterproof Position Card
Includes
Clear Plastic Card Holder
Vest Closure Type
Easy-On and Easy-Off

Description

Safety Vest, White, Legend Insert, Class 1, Vest Size Universal, Vest Closure Type Easy-On and Easy-Off, Vest Material Nylon, Fits Chest Size 62 in, Vest Length 26 in, Stripe Color Silver, Standards ANSI Compliant, Includes Clear Plastic Card Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.