Zoro Homepage

Window Vest, Universal Size, Nylon

  • Mfr # DMS-06186

  • Zoro # G514564057


product price: $57.45
/ea

Key Features

Stripe Color
Reflective, Silver
Standards
ANSI
Vest Size
Universal
Safety Vest Color
Lime Green
Safety Vest ANSI Class
Class 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS-06186
Zoro #
G514564057
UPC #
-
Country of Origin
Multiple

Dimensions

Vest Size
Universal
Vest Length
26 in

Details

Item
Window Vest
Stripe Color
Reflective, Silver
Standards
ANSI
Safety Vest Color
Lime Green
Safety Vest ANSI Class
Class 1
Includes
Window Vest, Window Vest Insert (Blank or Customized)
Vest Material
Nylon
Vest Closure Type
Hook-and-Loop
Safety Vest Legend
No Legend

Description

Window Vest - Lime Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.