2-Piece Wedge Lock Nut, 1/2"-20, Steel, Grade 8, Zinc Plated, 50 PK
Mfr # NSF 205-01-565
Zoro # G9445807
product price:Â $45.85
/pk 50, $0.92/eaKey Features
Hex Type
2-Piece Wedge
Lock Type
2-Piece Wedge
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NSF 205-01-565
Zoro #
G9445807
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/2"-20
Hex Width
3/4 in
Flange Dia.
1.0 in
Washer Outside Diameter
1 in
Dia./Thread Size
1/2"-20
Width Across Flats
3/4 in
Details
Item
Lock Nut
Hex Type
2-Piece Wedge
Lock Type
2-Piece Wedge
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Rockwell Hardness
HRC30-34
Pack Size
Small Pack
Nut Style
Wedge Lock Nut
Fastener Thread Type
UNF (Fine)
Material Grade
Grade 8
Fastener Finish
Zinc
Type
Wedge Lock Nut
Basic Material
Steel
Fastener Thread Direction
Right Hand
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 8, Thread Size 1/2 In.-20, Hex Width 3/4 in, Hex Height 11/16 in, Lock Type 2-Piece Wedge, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Insert Material Steel, Pack Size Small Pack, Rockwell Hardness HRC30-34, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.