2-Piece Wedge Lock Nut, 3/8"-24, Steel, Grade 8, Zinc Plated, 50 PK
Mfr # NSF 203-01-565
Zoro # G9445782
product price: $37.59
/pk 50, $0.75/eaKey Features
Hex Type
2-Piece Wedge
Lock Type
2-Piece Wedge
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSF 203-01-565
Zoro #
G9445782
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-24
Flange Dia.
0.787 in
Washer Outside Diameter
0.787 in
Dia./Thread Size
3/8"-24
Details
Item
Lock Nut
Hex Type
2-Piece Wedge
Lock Type
2-Piece Wedge
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Rockwell Hardness
HRC30-34
Pack Size
Small Pack
Basic Material
Steel
Fastener Thread Direction
Right Hand
Material Grade
Grade 8
Type
Wedge Lock Nut
Fastener Thread Type
UNF (Fine)
Fastener Finish
Zinc
Nut Style
Wedge Lock Nut
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 8, Thread Size 3/8 In.-24, Hex Width 59/100 in, Hex Height 11/16 in, Lock Type 2-Piece Wedge, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Insert Material Steel, Pack Size Small Pack, Rockwell Hardness HRC30-34, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.