7/8"-14 Grade 8 Zinc Plated Finish Carbon Steel Safety Wheel Lock Nut, 10 pk.
Mfr # NSF 2090 S DAC
Zoro # G9445886
product price:Â $94.19
/pk 10, $9.42/ea
Free Shipping & Returns
Key Features
Type
Safety Wheel Lock Nut
Material
Steel
Finish
Zinc-Coated
System of Measurement
Inch
Fastener Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NSF 2090 S DAC
Zoro #
G9445886
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Flange Dia.
2.0 in
Dia./Thread Size
7/8"-14
Width Across Flats
1 1/2 in
Washer Outside Diameter
2 in
Hex Width
1 1/2 in
Thread Size
7/8"-14
Details
Type
Safety Wheel Lock Nut
Material
Steel
Finish
Zinc-Coated
System of Measurement
Inch
Item
Lock Nut
Fastener Finish
Zinc
Nut Style
Safety Wheel Lock Nut
Fastener Thread Type
UNF (Fine)
Basic Material
Steel
Material Grade
Grade 8
Fastener Thread Direction
Right Hand
Lock Type
3-Piece Safety Wheel
Thread Direction
Right Hand
Hex Type
3-Piece Safety Wheel
Pack Size
Small Pack
Thread Type
Fine
Rockwell Hardness
HRC30-34
Material Grade/Class
Grade 8
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 8, Thread Size 7/8 In.-14, Hex Width 1 1/2 in, Hex Height 1 5/16 in, Lock Type 3-Piece Safety Wheel, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Insert Material Steel, Pack Size Small Pack, Rockwell Hardness HRC30-34, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.