Shop DISC-LOCK
See all product information
Create Account
M20-2.50 Zinc Plated Finish Carbon Steel Safety Wheel Lock Nut, 50 pk., PK10
- Mfr # NMC 2080 M GEO
- Zoro # G9445913
product price:Â
$
81.55
/pk of 10, $8.16/ea
Key Features
Type
Safety Wheel Lock Nut
Material
Steel
Finish
Zinc-Plated
Nut Style
Safety Wheel Lock Nut
Flange Dia.
47.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NMC 2080 M GEO
- Zoro #
- G9445913
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Flange Dia.
- 47.5 mm
- Dia./Thread Size
- M20-2.50
- Width Across Flats
- 34.0 mm
- Nut Height
- 29.0 mm
- Washer Outside Diameter
- 47.5 mm
- Hex Width
- 34 mm
- Hex Height
- 29 mm
- Thread Size
- M20x2.50
- For Screw Size
- M20
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Not Graded, Thread Size M20x2.50, Hex Width 34 mm, Hex Height 29 mm, Lock Type 3-Piece Safety Wheel, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Insert Material Steel, Pack Size Small Pack, Rockwell Hardness HRC30-34, Thread Pitch 2.5 mm, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.