This item is Discontinued.

Disc-Lock Wedge Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 200 PK 099-01

This item is Discontinued.

Disc-Lock

Wedge Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 200 PK (Discontinued)

Mfr # 099-01
Zoro # G9494904
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
099-01
Zoro #
G9494904
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#8
Outside Diameter
0.34 in
Minimum Thickness
0.08 in
Maximum Thickness
0.08 in
Inside Diameter
0.175 in
Assembly Thickness
5/64 in
Inside Diameter - Maximum
11/64 in
Outside Diameter - Maximum
11/32 in

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Material Grade/Class
Case Hardened
Application
General Purpose
Color
Silver
Rockwell Hardness
HRC40
For Use With
Bolts
Pack Size
Small Pack
Resistance Properties
Shock-Resistant, Vibration-Resistant
Lock Washer Type
Wedge Lock
Hardness
40 HRC
Type
Wedge

Description

Lock Washer, Wedge, Carbon Steel, Finish Zinc, Fits Bolt Sizes #8, #8, Inside Dia. 0.175 In., Outside Dia. 0.340 In., Thickness 0.080 In., Color Silver, Rockwell Hardness HRC 40-55 Case Hardened, General Purpose, For Use With Bolts, Package Quantity 200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.