
2XL Single Black
Mfr # 31507
Zoro # G021849449
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Width
39.5 in
Length
85 in
Color
Black
Size
2XL
Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31507
Zoro #
G021849449
UPC #
850068991334
Country of Origin
China
Dimensions
Width
39.5 in
Length
85 in
Size
2XL
Details
Color
Black
Material
Fabric
Description
Upgrade your camping experience with the versatile Disc-O-Bed 2XLsingle! Designed for comfort and convenience, this bunkable cot system maximizes your sleeping space. Perfect for family camping, scouting trips, and emergency shelters.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.