Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cot Topper Mattress for Disc-Bed

  • Mfr # 59601

  • Zoro # G911944353


original price: $149.99
53% off
new price: $69.99
/ea

Key Features

Color
Navy
Material
Fabric
Width
26 in
Length
77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59601
Zoro #
G911944353
UPC #
-
Country of Origin
China

Dimensions

Width
26 in
Length
77 in

Details

Color
Navy
Material
Fabric

Description

Washable and Hygienic- High quality snaps to keep in place- Custom sizes for all Disc-O-Bed Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.