Zoro Homepage

Dek-O-Bed

  • Mfr # 19796L

  • Zoro # G011952036


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Duraskin
Width
28 in
Length
79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19796L
Zoro #
G011952036
UPC #
-
Country of Origin
China

Dimensions

Width
28 in
Length
79 in

Details

Color
White
Material
Duraskin

Description

The Dek-O-Bed was specifically designed to meet the challenges of the decontamination or cleaning of persons that cannot stand. Whether fighting infectious disease or battling exposures to hazardous substances and chemicals, the Dek-O-Bed provides a unique solution.The mat features multiple small holes that allow liquids to drain easily.The German made mat is tear resistant and free from pthalates.- Both bed and mat can easily be disinfected.- Ultrasonically welded mat eliminates thread and sew lines.- Extremely durable with a weight tolerance of 500lbs.- Ideal for meeting the needs of non-ambulatory patients in need of decontamination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.