Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc-Bed , Orange, Single (No Organizer)

  • Mfr # 19803

  • Zoro # G911952037


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Width
28 in
Length
79 in
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19803
Zoro #
G911952037
UPC #
-
Country of Origin
China

Dimensions

Width
28 in
Length
79 in

Details

Material
Fabric
Color
Orange

Description

It's been said that disaster operations are all about logistics. The Disc-Bed makes rapid deployment easy for mass care and sheltering. In an emergency, plans can change quickly and space is limited, so it is great to have a bed that also can be stacked and used as a bunk. It also packs flat so you can store and ship and reassemble in new locations. Constructed with ultra-strong steel, it is sturdy yet simple to set up. Topped with a 600-denier polyester sleeping deck that is supportive and comfortable, with no need for a mattress. Its cost-effective, small footprint reduces need for more housing solutions.


  • •Single cot only, but does have capability to bunk and turn to bench if another Disc-Bed is available.
  • •Includes carry bag, does not include organizer
  • •Waterproof backing, mildew and stain resistant.
  • •Compatible with alternate mat options - the medical grade FR and anti-microbial treated polyester mat, and vinyl ultrasonically welded cholera mat (purchased seperately).
  • •500 lbs weight tolerance per single cot.
  • •Tool-free assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.